Surface Lensed Fixture, 2', 2-Lamp, T8, 120V, 17W

Item #: 50379

Cat #: 59033LE-15

UPC: 785652590368

Sign In or Register to view pricing and more.
Documents & Guides
Surface Lensed Fixture, 2 ft, 2-Lamp, T8, 120 Volt, 17 Watt, Electronic NPF Ballast

Overview

Surface Lensed Fixture, 2 ft, 2-Lamp, T8, 120 Volt, 17 Watt, Electronic NPF Ballast
Also known as: 785652590368, 59033LE-15

Specifications

Type: 2-Lamp
Volts AC: 120
Wattage: 17
Length: 2 ft
Light Technology: Fluorescent
Type: 2-Lamp
Wattage: 17
Light Technology: Fluorescent
Volts AC: 120
Length: 2 ft

Customer Reviews

No reviews for this product
(0)