Enclosed Power Distribution Block, 1-Pole, 1-Line, 1-Load, 115 Amp

Item #: 503757

Cat #: 1492-PDME1111

UPC: 885630156712

Sign In or Register to view pricing and more.
Documents & Guides
Enclosed Power Distribution Block, 1-Pole, 1 Opening (Line Side), 1 Opening (Load Side), 115 Amp, Aluminum

Overview

Enclosed Power Distribution Block, 1-Pole, 1 Opening (Line Side), 1 Opening (Load Side), 115 Amp, Aluminum
Also known as: 885630156712, 1492-PDME1111

Specifications

Amps: 115
Family / Style: 1492
Volts DC: 600
Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 14 - 2
Amps: 115
Volts DC: 600
Material: Aluminum
Family / Style: 1492
Volts AC: 600
Allowable Gauge Range: 14 - 2

Customer Reviews

No reviews for this product
(0)