12/2 HCF Aluminum Armored Cable, 1000', Brown/Gray

Item #: 503748

Cat #: ACHCFSTL122SOLBRNGRY1000RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
12/2 HCF Healthcare Facilities Cable, Aluminum Armored Cable, 1000', Brown/Gray

Overview

12/2 HCF Healthcare Facilities Cable, Aluminum Armored Cable, 1000', Brown/Gray
Also known as: ACHCFSTL122SOLBRNGRY1000RL

Specifications

Conductors: 2
Jacket: Steel
Length: 1000 ft
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Solid
Package Type: Reel
Conductors: 2
Length: 1000 ft
Material: Copper
Stranding: Solid
Jacket: Steel
Gauge: 12
Volts AC: 600
Package Type: Reel

Customer Reviews

No reviews for this product
(0)