Weatherproof Box Extension, 1 Gang, No Outlets, 1" Deep, Aluminum Die Cast

Item #: 50368

Cat #: 5406-0

UPC: 050169540602

Weatherproof Box Extension, 1-Gang, Die Cast. Depth: 1". Cubic Inches: 10.1". Includes: Gasket & Mounting Screw. Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Weatherproof Box Extension, 1-Gang, Die Cast. Depth: 1". Cubic Inches: 10.1". Includes: Gasket & Mounting Screw. Gray.
State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Closure plugs provided for two and six outlet styles Internal threads and hubs comply with NEMA requirements Hubs accept all threaded fittings and threaded conduit Multi-lingual instructions in each package Includes gasket and mounting hardware
Also known as: 050169540602, 5406-0

Specifications

Height: 4 1/2 in
Width: 2 3/4 in
Color: Gray
Gangs: 1
Depth: 1 in
Cubic Inches: 9.500 in³
Finish: Powder Coated
Material: Aluminum Die Cast
Number of Threaded Outlets: 0
Height: 4 1/2 in
Color: Gray
Depth: 1 in
Finish: Powder Coated
Number of Threaded Outlets: 0
Width: 2 3/4 in
Gangs: 1
Cubic Inches: 9.500 in³
Material: Aluminum Die Cast

Customer Reviews

No reviews for this product
(0)