EMT SET SCREW CONN 3 IN INSUL DC ZINC

Item #: 503580

Cat #: 2649

UPC: 050169026496

Sign In or Register to view pricing and more.
Set Screw Insulated Connectors Die Cast Zinc, 3 In. Trade Size

Overview

Set Screw Insulated Connectors Die Cast Zinc, 3 In. Trade Size
In dry locations, bond EMT conduity to a box or enclosure with RACO® set-screw connectors. Offered in two styles, insulated or noninsulated. Provides concrete-tight connections when taped. Suitable for applications above 600V.
Also known as: 050169026496, 2649

Specifications

Diameter: 3 in
Diameter: 3 in

Customer Reviews

No reviews for this product
(0)