Acs150, 2hp, 01u - Wall Mnt, N1/ip21, 200 Vac

Item #: 503472

Cat #: ACS150-01U-07A5-2

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
ABB Component Drive; Wattage: 1.5 Kw; Voltage Rating: 200 - 240 Vac; Phase: 1;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20)

Overview

ABB Component Drive; Wattage: 1.5 Kw; Voltage Rating: 200 - 240 Vac; Phase: 1;frequency Rating: 48 - 63 Hz; Enclosure: Ul Open Type (ip20)
Also known as: ACS150-01U-07A5-2

Specifications

Volts AC: 240, 208
Type: Component Drives
Family / Style: ACS150
Volts AC: 240, 208
Family / Style: ACS150
Type: Component Drives

Customer Reviews

No reviews for this product
(0)