Volumetric Recessed Fixture, 4', 2-Lamp, T8, 120/277V, 32W

Item #: 50328

Cat #: 2RT8RT232BIHPJP16

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Volumetric Recessed Fixture, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Instant Start High Efficiency Ballast, 1.20 Ballast Factor

Overview

Volumetric Recessed Fixture, 4 ft, 2-Lamp, T8, 120/277 Volt, 32 Watt, Instant Start High Efficiency Ballast, 1.20 Ballast Factor
Also known as: 2RT8RT232BIHPJP16

Specifications

Type: 2-Lamp
Wattage: 32
Volts AC: 120, 277
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Volts AC: 120, 277
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in

Customer Reviews

No reviews for this product
(0)