3-Way Toggle Switch, 15A, 120VAC, Ivory, Residential, CO/ALR

Item #: 50326

Cat #: 2653-2I

UPC: 078477139899

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Toggle Co/ALR 3-Way AC Quiet Switch, Residential Grade, Grounding, Side Wired, - Ivory

Overview

15 Amp, 120 Volt, Toggle Co/ALR 3-Way AC Quiet Switch, Residential Grade, Grounding, Side Wired, - Ivory
Also known as: 078477139899, 2653-2I

Specifications

Type: 3-Way, Toggle Switch, Grounding, Grounding Clip, Residential Grade
Volts AC: 120
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: 3-Way, Toggle Switch, Grounding, Grounding Clip, Residential Grade
Amps: 15
Color: Ivory
Volts AC: 120
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)