2" P&C Corrugated Flexible Conduit, 250' Reel

Item #: 50314

Cat #: 11811-250

UPC: 034481231431

Sign In or Register to view pricing and more.
Documents & Guides
2 Inch P&C Corrugated Flexible Conduit, 250 Foot Reel

Overview

2 Inch P&C Corrugated Flexible Conduit, 250 Foot Reel
Also known as: 034481231431, 11811-250

Specifications

Length: 250 ft
Color: Gray
Diameter: 2 in
Length: 250 ft
Diameter: 2 in
Color: Gray

Customer Reviews

No reviews for this product
(0)