Breaker, Molded Case, 250A, 600VAC, 14kAIC, 250VDC, 20kAIC, 3P

Item #: 502998

Cat #: JDL36250C

UPC: 785901923336

Sign In or Register to view pricing and more.
Breaker, Molded Case, 250 Amp, 600 Volt AC, 14 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Thermal Magnetic, Line/load Lugs

Overview

Breaker, Molded Case, 250 Amp, 600 Volt AC, 14 kAIC, 250 Volt DC, 20 kAIC, 3-Pole, Thermal Magnetic, Line/load Lugs
Also known as: 785901923336, JDL36250C

Specifications

Mounting: Panel
Poles: 3
Amps: 250
Volts DC: 250
Volts AC: 600
Standards: California Proposition 65
Interrupt Rating DC: 20 kA
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 250
Volts AC: 600
Interrupt Rating DC: 20 kA
Poles: 3
Volts DC: 250
Standards: California Proposition 65
Interrupt Rating AC: 14 kA

Customer Reviews

No reviews for this product
(0)