This product may not be available in all locations.
![S811 Series, Softstarter, 180 Amp S811 Series, Softstarter, 180 Amp](https://rexel-cdn.com/products/cuts811t18n3s.jpg?i=03D26869-DF65-4F18-BD72-FCEBB78E7A13&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 180 Amp, Non-Combination, 200 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 50 @ 200V, 60 @ 230V, 125 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode. ***Must use C-H Power Supply and (2) Lug Kits***
Overview
S811 Series Communicating Softstarter. Control Voltage: 24V DC. Load Voltage: 200 - 575V AC, 180 Amp, Non-Combination, 200 mm Frame Size. 15-Second Ramp, 4 Starts per Hour, 300% Current Limit @ 40 Degrees Celcius. Hp Ratings: 50 @ 200V, 60 @ 230V, 125 @ 460V. Includes: Internal Solid-State Overload Protection, Run Bypass Mode. ***Must use C-H Power Supply and (2) Lug Kits***
Also known as: S811T18N3S
Specifications
Phase: | 3 |
Volts DC Control: | 24 |
Type: | Soft Starter |
Volts DC: | 120 |
Amps: | 180 |
Volts AC: | 240 |
Phase: | 3 |
Type: | Soft Starter |
Amps: | 180 |
Volts DC Control: | 24 |
Volts DC: | 120 |
Volts AC: | 240 |
Customer Reviews
No reviews for this product
(0)