60A/3P HD NF Window SW 600V N4/4X

Item #: 502910

Cat #: DH362UWKW

UPC: 782114022702

Sign In or Register to view pricing and more.
Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 60A, NEMA 4X, Stainless steel, Non-fusible, 3-pole, 3-wire, 10 at 240 Vac TD 1 Ph, 20 at 480 Vac TD 1 Ph, 25 at 600 Vac TD 1 Ph, 20 at 240 Vac TD 3 Ph

Overview

Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 60A, NEMA 4X, Stainless steel, Non-fusible, 3-pole, 3-wire, 10 at 240 Vac TD 1 Ph, 20 at 480 Vac TD 1 Ph, 25 at 600 Vac TD 1 Ph, 20 at 240 Vac TD 3 Ph
EatonÆs heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, theyÆre Ideal for applications where reliable performance, safety, and service continuity are critical.
Also known as: 782114022702, DH362UWKW

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 4X
Poles: 3
Mounting: Surface
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Material: Stainless Steel
Amps: 60

Customer Reviews

No reviews for this product
(0)