SQD QOB3501042 MINIATURE CIRCUIT

Item #: 502904

Cat #: QOB3501042

UPC: 785901789260

Sign In or Register to view pricing and more.
SQD QOB3501042 MINIATURE CIRCUIT BREAKER 240V 50A

Overview

SQD QOB3501042 MINIATURE CIRCUIT BREAKER 240V 50A
Also known as: 785901789260, QOB3501042

Specifications

Poles: 3
Family / Style: QO
Volts AC: 120/240
Amps: 50
Standards: California Proposition 65
Mounting: Bolt On
Poles: 3
Volts AC: 120/240
Standards: California Proposition 65
Family / Style: QO
Amps: 50
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)