Cable, Prewired 13 Conductor, with Memory Module, 10m Length

Item #: 50287

Cat #: 442L-CSFZNMZ-10

UPC: 662074015047

Sign In or Register to view pricing and more.
Documents & Guides
Cable, SafetyLaser, Scan Head, Prewired 13 Conductor Cable, with Memory Module, 10 meter

Overview

Cable, SafetyLaser, Scan Head, Prewired 13 Conductor Cable, with Memory Module, 10 meter
Also known as: 662074015047, 442L-CSFZNMZ-10

Specifications

Type: Cable, SafetyLaser, Scan Head
Length: 10 m
Conductors: 13
Type: Cable, SafetyLaser, Scan Head
Conductors: 13
Length: 10 m

Customer Reviews

No reviews for this product
(0)