3-Way Toggle Switch, 15A, 120VAC, Brown, Residential Grade

Item #: 50281

Cat #: 1453-CP

UPC: 078477174210

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Non-grounding, Quickwire Push-in & Side Wired, Brown, Convenience Pack

Overview

15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Non-grounding, Quickwire Push-in & Side Wired, Brown, Convenience Pack
15 Amp, 120 Volt, Toggle Framed 3-Way AC Quiet Switch, Residential Grade, Non-Grounding, Quickwire Push-In & Side Wired, Brown
Also known as: 078477174210, 1453-CP

Specifications

Type: 3-Way, Toggle Switch, Grounding, Residential Grade
Color: Brown
Volts AC: 120
Amps: 15
Type: 3-Way, Toggle Switch, Grounding, Residential Grade
Volts AC: 120
Color: Brown
Amps: 15

Customer Reviews

No reviews for this product
(0)