Linergy FT, Comb busbar for parallelling 3 contactors

Item #: 502758

Cat #: GV3G364

UPC: 785901661627

Sign In or Register to view pricing and more.

Overview

Linergy FT, Comb busbar for parallelling 3 contactors
TeSys GV busbar set, 3 phases, 115A/690V, for the upstream parallel wiring of groups of motor starters composed of GV3 motor circuit breakers. For use with Everlink BTR screw terminals devices, it is composed of 3 tap-off outlets for the paralleling of 3 devices with a pitch of 64mm. Green Premium compliant (RoHS/REACh).
Also known as: 785901661627, GV3G364

Specifications

Poles: 3
Type: Manual Starter, Bus Bar
Amps: 115
Mounting: Device
Standards: California Proposition 65
Poles: 3
Amps: 115
Standards: California Proposition 65
Type: Manual Starter, Bus Bar
Mounting: Device

Customer Reviews

No reviews for this product
(0)