Wireway, Type 1, Hinged-Cover, 8" x 8" x 96", Steel, Gray, No KOs

Item #: 5027

Cat #: F88G96

UPC: 783510132873

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Fitting, Type 1, Hinged Cover, Size/Dims: 8" x 8" x 96", Material/Finish: Steel/Gray.

Overview

Wireway Fitting, Type 1, Hinged Cover, Size/Dims: 8" x 8" x 96", Material/Finish: Steel/Gray.
Lay-in Hinged-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs. Sections are completely open on one side so wires and cables can be laid in along wireway run. No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system.
Also known as: 783510132873, F88G96

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 8 in
Length: 96 in
Material: Steel
Height: 8 in
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Width: 8 in
Material: Steel
Number of Knockouts: 0
Color: Gray
Length: 96 in
Height: 8 in
Knockouts: No

Customer Reviews

No reviews for this product
(0)