Permanent PC Link Label

Item #: 502668

Cat #: PTL-42-422

UPC: 662820186274

Sign In or Register to view pricing and more.
Documents & Guides
PC Link Labels, Permanent Acrylic Adhesive, Gloss Finish, Printable Area: 1.00" x 50', Material: Polyester, Color: White, Quantity: 1 Roll. Compatible with TLS2200, TLS-PC Link, and BMP71.

Overview

PC Link Labels, Permanent Acrylic Adhesive, Gloss Finish, Printable Area: 1.00" x 50', Material: Polyester, Color: White, Quantity: 1 Roll. Compatible with TLS2200, TLS-PC Link, and BMP71.
Thermal transfer printable, glossy Permanent Polyester (B-422) labels are ideal for use in all commercial and industrial applications.
Also known as: 662820186274, PTL-42-422

Specifications

Type: Permanent, Label
Width: 1 in
Material: Polyester
Color: White
Length: 50 ft
Type: Permanent, Label
Material: Polyester
Length: 50 ft
Width: 1 in
Color: White

Customer Reviews

No reviews for this product
(0)