Lampholder, Weatherproof, Gray

Item #: 50260

Cat #: 5606-0

UPC: 050169560600

Documents & Guides
Lampholder, Weatherproof, Color: Gray.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lampholder, Weatherproof, Color: Gray.
Rugged die cast constructionState-of-the-art powder coat finish provides maximum weatherability and scratch resistanceLocking swivel knuckle assures positive lamp positioning and provides pin-point directional aimingExtra long wire leads for easy hook-upPorcelain socketInside GasketMulti-lingual instructions in each package1/2 in. locknut
Also known as: 050169560600, 5606-0, Double Knuckle , Weatherproof Keyless

Specifications

Wattage: 75, 150
Volts AC: 120
Color: Gray
Standards: California Proposition 65
Light Technology: Incandescent
Wattage: 75, 150
Color: Gray
Light Technology: Incandescent
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)