Single-Pole Toggle Switch, 15A, 120VAC, Ivory, Residential, CO/ALR

Item #: 50256

Cat #: 2651-2I

UPC: 078477500842

Documents & Guides
15 Amp, 120 Volt, Toggle CO/ALR Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Ivory.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 120 Volt, Toggle CO/ALR Single-Pole AC Quiet Switch, Residential Grade, Grounding, Side Wired - Ivory.
Also known as: 078477500842, 2651-2I

Specifications

Type: Toggle Switch, Grounding, Grounding Clip, Residential Grade
Volts AC: 120
Poles: 1
Amps: 15
Material: Thermoplastic
Color: Ivory
Type: Toggle Switch, Grounding, Grounding Clip, Residential Grade
Poles: 1
Material: Thermoplastic
Volts AC: 120
Amps: 15
Color: Ivory

Customer Reviews

No reviews for this product
(0)