3" Rigid Set Screw Connector ***Made in USA***

Item #: 502546

Cat #: SNT1757

UPC: 66236417570

Sign In or Register to view pricing and more.
Documents & Guides
Rigid Set Screw Connector, 3", Steel, Concrete Tight

Overview

Rigid Set Screw Connector, 3", Steel, Concrete Tight
Also known as: 66236417570, SNT1757

Specifications

Diameter: 3 in
Material: Steel
Diameter: 3 in
Material: Steel

Customer Reviews

No reviews for this product
(0)