
1" PVC Coated Rigid Conduit, Gray
Item #: 50238
Cat #: COND1-G
UPC: 704508261030
Documents & Guides
PVC Coated Conduit, Pipe Size 1 Inch/27 Metric, Outside Diameter with PVC 1.40 Inch/35.40 Millimeters, Nominal Wall Thickness with PVC .17 Inch/4.21 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray
Sign In or Register to view pricing and more.
Overview
PVC Coated Conduit, Pipe Size 1 Inch/27 Metric, Outside Diameter with PVC 1.40 Inch/35.40 Millimeters, Nominal Wall Thickness with PVC .17 Inch/4.21 Millimeters, Length without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-dip Galvanized Steel, Gray
PVC coated rigid steel conduit is used for highly corrosive environments. The coating will provide corrosion protection and mechanical protection. Ground continuity is maintained throughout the installation
Also known as: 704508261030, COND1-G
Specifications
Diameter: | 1 in |
Color: | Gray |
Length: | 10 ft |
Material: | PVC Coated Steel |
Diameter: | 1 in |
Length: | 10 ft |
Color: | Gray |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)