100 Watt Metal Halide F-Can Ballast

Item #: 50233

Cat #: 72C5381NP

UPC: 781087253816

Documents & Guides
100 Watt, F-Can Metal Halide Ballast, Pulse Start, 120/277V, ANSI Code: M90/M140.
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 Watt, F-Can Metal Halide Ballast, Pulse Start, 120/277V, ANSI Code: M90/M140.
The Philips Advance line of F-can HID ballasts comes in two dual-voltage configurations for the US and Canadian market. Ballasts for these luminaires are most often encased and potted in fluorescent ballast type cans.
Also known as: 781087253816, 72C5381NP

Specifications

Type: Pulse Start, F-Can
ANSI Code: M140, M90
Shape: ED23-1/2 (Elliptical Dimple), ED28 (Elliptical Dimple), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam)
Wattage: 100
Volts AC: 120, 277
Light Technology: HID
Type: Pulse Start, F-Can
Shape: ED23-1/2 (Elliptical Dimple), ED28 (Elliptical Dimple), ED17 (Elliptical Dimple), ED17P (Elliptical Dimple Protected), PAR38 (Sealed Beam)
Volts AC: 120, 277
ANSI Code: M140, M90
Wattage: 100
Light Technology: HID

Customer Reviews

No reviews for this product
(0)