Head for illuminated push button, Harmony XB4, metal, red flush, 22mm, universal LED, spring return

Item #: 502317

Cat #: ZB4BA48

UPC: 785901380276

Sign In or Register to view pricing and more.
Head for illuminated push button, Harmony XB4, metal, red flush, 22mm, universal LED, spring return, for insertion legend

Overview

Head for illuminated push button, Harmony XB4, metal, red flush, 22mm, universal LED, spring return, for insertion legend
This Harmony XB4, plain lens flush red button head with transparent cap is used for insertion of legend, operates with a spring return / impulse mechanism. This button head with transparent cap provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly and used for insertion of legend. It is clearly distinguishable visually at a distance thanks to clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901380276, ZB4BA48

Specifications

IP/NEMA Rating: IP66, NEMA 4X
Standards: California Proposition 65
IP/NEMA Rating: IP66, NEMA 4X
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)