Inductive sensor XS5 M18, L62mm, brass, Sn5mm, 12...48 VDC, cable 10 m

Item #: 502286

Cat #: XS518B1DAL10

UPC: 785901466666

Sign In or Register to view pricing and more.
Documents & Guides
Inductive proximity sensors XS, inductive sensor XS5 M18, L62mm, brass, Sn5mm, 12...48 VDC, cable 10 m

Overview

Inductive proximity sensors XS, inductive sensor XS5 M18, L62mm, brass, Sn5mm, 12...48 VDC, cable 10 m
The XS range is an offer of inductive proximity sensors for the detection, without physical contact, of metal objects. The advantages of inductive detection are numerous, no physical contact with the object to be detected. Thus avoiding wear and enabling detection of fragile or freshly painted objects. High operating rates. Fast response. Excellent resistance to industrial environments (robust products, fully encapsulated in resin). This product is a cylindrical, long case, flush mountable sensor. Diameter 18mm threaded M18 x 1. It features a nickel plated brass case and a 10m long PvR cable. It has a sensing distance of 5mm. Two-wire, DC supply, 12V to 48V, NO discrete output.
Also known as: 785901466666, XS518B1DAL10

Specifications

Type: Inductive Proximity Sensor
Standards: California Proposition 65
Type: Inductive Proximity Sensor
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)