15 Amp, 120V AC, Molded Plug & 3-Tap Connector, 12/3 SEOW Cord

Item #: 502267

Cat #: 26020008-6

UPC: 024098902145

Documents & Guides
15 Amp, 120 Volt, 2 ft. Cord Set, Molded-On NEMA Plug (5-15P) and Triple-Tap Connector (5-15R), Straight Blade, Automatic Reset GFCI Device, 12-3 SEOW Cord.
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp, 120 Volt, 2 ft. Cord Set, Molded-On NEMA Plug (5-15P) and Triple-Tap Connector (5-15R), Straight Blade, Automatic Reset GFCI Device, 12-3 SEOW Cord.
Also known as: 024098902145, 26020008-6

Specifications

NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Volts AC: 120
Gauge: 12
Type: GFCI
Amps: 15
Length: 24 in , 2 ft
Color: Yellow
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Type: GFCI
Length: 24 in , 2 ft
Conductors: 3
Gauge: 12
Amps: 15
Color: Yellow

Customer Reviews

No reviews for this product
(0)