Overview
OCC COND1/2-B 1/2" LBLUE PVC CTD
Also known as: 704508251017, COND1/2-B
Specifications
Diameter: | 1/2 in |
Color: | Light Blue |
Length: | 10 ft |
Material: | PVC Coated Steel |
Diameter: | 1/2 in |
Length: | 10 ft |
Color: | Light Blue |
Material: | PVC Coated Steel |
Customer Reviews
No reviews for this product
(0)