5W CFL Lamp, 41K

Item #: 502184

Cat #: S7265

UPC: 045923072659

Sign In or Register to view pricing and more.
Documents & Guides
5 Watt; Mini Spiral Compact Fluorescent; 4100K; 82 CRI; Candelabra Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***

Overview

5 Watt; Mini Spiral Compact Fluorescent; 4100K; 82 CRI; Candelabra Base; 120 Volt *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923072659, S7265

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 280
Color Rendering Index (CRI): 82
Wattage: 5
Volts AC: 120
Light Technology: CFL
Dimmable: No
Base: Candelabra Screw (E12)
Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Volts AC: 120
Dimmable: No
Lumens: 280
Wattage: 5
Light Technology: CFL
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)