
Lampholder, Weatherproof, White
Item #: 50212
Cat #: 5606-1
UPC: 050169560617
Documents & Guides
Lampholder, Weatherproof, Color: White.
Sign In or Register to view pricing and more.
Overview
Lampholder, Weatherproof, Color: White.
Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Locking swivel knuckle assures positive lamp positioning and provides pin-point directional aiming Extra long wire leads for easy hook-up Porcelain socket Inside Gasket Multi-lingual instructions in each package 1/2 in. locknut
Also known as: 050169560617, 5606-1
Specifications
Wattage: | 75, 150 |
Volts AC: | 120 |
Color: | White |
Standards: | California Proposition 65 |
Light Technology: | Incandescent |
Wattage: | 75, 150 |
Color: | White |
Light Technology: | Incandescent |
Volts AC: | 120 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)