GFCI Receptacle, 20A, 125V, Gray

Item #: 5021

Cat #: GF20GYLA

UPC: 883778379123

Sign In or Register to view pricing and more.
Documents & Guides
GFCI Receptacle, 20A, 125V, GrayGFCI Receptacle, 20A, 125V, Gray, Specification Grade, NEMA 5-20R

Overview

GFCI Receptacle, 20A, 125V, GrayGFCI Receptacle, 20A, 125V, Gray, Specification Grade, NEMA 5-20R
Also known as: 883778379123, GF20GYLA

Specifications

Type: Receptacle, GFCI
Volts AC: 120
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Type: Receptacle, GFCI
Color: Gray
NEMA Configuration: 5-20R
Volts AC: 120
Amps: 20

Customer Reviews

No reviews for this product
(0)