Ring Tongue, High Temperature, 16 - 14 AWG

Item #: 502092

Cat #: MU14-14RHTX

UPC: 051128589762

Sign In or Register to view pricing and more.
Documents & Guides
Ring Tongue, High Temperature, 16 - 14 AWG, Stud Size: 1/4", Color: Metallic, 100 Pack

Overview

Ring Tongue, High Temperature, 16 - 14 AWG, Stud Size: 1/4", Color: Metallic, 100 Pack
3M™ Scotchlok™ High-Temperature Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 900 degrees F (482 degrees C). Steel construction offers durability and a nickel-plated finish resists corrosion.
Also known as: 051128589762, MU14-14RHTX

Specifications

Material: Steel
Size: 1/4 in
Allowable Gauge Range: 16 - 14
Stud Size: 1/4 in
Material: Steel
Allowable Gauge Range: 16 - 14
Size: 1/4 in
Stud Size: 1/4 in

Customer Reviews

No reviews for this product
(0)