4" Type 304 Stainless Steel Rigid Conduit, 10' Length

Item #: 502046

Cat #: S44010CT00

UPC: 847656000097

Documents & Guides
4 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Sign In or Register to view pricing and more.

No associated products found.

Overview

4 Inch Type 304 Stainless Steel Rigid Conduit, 10 Foot Length, Includes Standard Threaded Coupling
Also known as: 847656000097, S44010CT00

Specifications

Length: 10 ft
Diameter: 4 in
Material: 304 Stainless Steel
Length: 10 ft
Material: 304 Stainless Steel
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)