Servo Motor, Rotary, 230V, 46mm Frame, 6000 RPM, Low Inertia

Item #: 50204

Cat #: TLY-A120T-HJ62AA

UPC: 820919821783

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Rotary, 230 Volt, 6000 RPM, Low Inertia, 46 mm Frame Size, No Brake

Overview

Servo Motor, Rotary, 230 Volt, 6000 RPM, Low Inertia, 46 mm Frame Size, No Brake
Our Kinetix® TL-Series™ servo motors represent an economy solution for machine designers with a wide range of application needs. The Kinetix TLP Plus servo motors expand the offering up to 15 kW and include a 24-bit high-resolution absolute feedback option. The Kinetix TLP multi-purpose servo motors offer a broad power range and optimization with the Kinetix 5100 servo drive platform. The Kinetix TL and TLY compact servo motors are ideal for low-power applications.
Also known as: 820919821783, TLY-A120T-HJ62AA

Specifications

Phase: 3
Size: 46 mm
Volts AC: 230
Type: Servo Motor, Low Inertia
RPM: 6000
Phase: 3
Volts AC: 230
RPM: 6000
Size: 46 mm
Type: Servo Motor, Low Inertia

Customer Reviews

No reviews for this product
(0)