Proximity Sensor Inductive, Small Diameter, 4mm Barrel, 10-30 VDC

Item #: 50199

Cat #: 871C-DM1NP4-E2

UPC: 662073959922

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, Small Diameter, 4 mm, Threaded, 0.8 mm Sensing Distance, 3 Wire, 10 - 30 Volt DC, Shielded, Normally Open, Output, Cable Style Connection

Overview

Proximity Sensor, Inductive, Small Diameter, 4 mm, Threaded, 0.8 mm Sensing Distance, 3 Wire, 10 - 30 Volt DC, Shielded, Normally Open, Output, Cable Style Connection
Also known as: 662073959922, 871C-DM1NP4-E2

Specifications

Type: Inductive, Proximity Sensor, Small Diameter
Diameter: 4 mm
Amps: 0.200
Material: Steel
Volts DC Range: 10 - 30
Range: 0.800 mm
Type: Inductive, Proximity Sensor, Small Diameter
Amps: 0.200
Volts DC Range: 10 - 30
Diameter: 4 mm
Material: Steel
Range: 0.800 mm

Customer Reviews

No reviews for this product
(0)