TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4

Item #: 501985

Cat #: 864-4XSCHC

UPC: 782051702941

Sign In or Register to view pricing and more.
Documents & Guides
TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4

Overview

TYPE 4X STAINLESS STEEL JIC CONTINUOUS HINGE COVER ENCLOSURE, 8X6X4
Also known as: 782051702941, 864-4XSCHC

Specifications

Depth: 4 in
Mounting: Surface
Material: Stainless Steel
Height: 8 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Material: Stainless Steel
Width: 6 in
Mounting: Surface
Height: 8 in
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)