SQD 8536SCW13V81AFF4T STARTER

Item #: 501897

Cat #: 8536SCW13V81AFF4T

UPC: 785901797883

Sign In or Register to view pricing and more.
SQD 8536SCW13V81AFF4T STARTER 600VAC 27AMP NEMA +OPTIONS

Overview

SQD 8536SCW13V81AFF4T STARTER 600VAC 27AMP NEMA +OPTIONS
Also known as: 785901797883, 8536SCW13V81AFF4T

Specifications

Size: 1
Type: Starter
Standards: California Proposition 65
Size: 1
Standards: California Proposition 65
Type: Starter

Customer Reviews

No reviews for this product
(0)