Transformer, Dry Type, 3PH, 2kVA, 240D x 208Y/120, Wall Mount

Item #: 501821

Cat #: 2T11F

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Transformer, Dry Type, Energy Efficient, 3-Phase, 2 kVA, 240 Delta x 208Y/120, Wall Mount

Overview

Transformer, Dry Type, Energy Efficient, 3-Phase, 2 kVA, 240 Delta x 208Y/120, Wall Mount
Also known as: 2T11F

Specifications

Phase: 3
Volt Amps: 2kVA
Type: Dry Type Transformer
Primary Voltage: 240 Delta
Secondary Voltage: 120/208Y
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 120/208Y
Volt Amps: 2kVA
Primary Voltage: 240 Delta

Customer Reviews

No reviews for this product
(0)