30A, 125V, Pin & Sleeve Plug - Yellow

Item #: 50177

Cat #: 330P4W

UPC: 078477838068

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 125 Volt, Iec 309-1 & 309-2, 2p, 3w, North American-rated Pin & Sleeve Plug, Industrial Grade, Ip67, Watertight, - Yellow

Overview

30 Amp, 125 Volt, Iec 309-1 & 309-2, 2p, 3w, North American-rated Pin & Sleeve Plug, Industrial Grade, Ip67, Watertight, - Yellow
30 Amp, 125 Volt, IEC 309-1 & 309-2, 2P, 3W, North American-Rated Pin & Sleeve Plug, Industrial Grade, IP67, Watertight, - Yellow
Also known as: 078477838068, 330P4W

Specifications

Amps: 30
Volts AC: 125
Type: Pin &amp, amp
Color: Yellow
Amps: 30
Type: Pin &amp, amp
Volts AC: 125
Color: Yellow

Customer Reviews

No reviews for this product
(0)