Electronic Ballast 2-Lamp 120-277V HO

Item #: 50171

Cat #: ICN2S8635I

UPC: 781087035801

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast 2-Lamp 120-277V HOElectronic Ballast, Fluorescent, Input Voltage: 120/277V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F48T8/HO, (1 or 2) F60T8/HO, (1 or 2) F72T8/HO or (1 or 2) F96T8/HO.

Overview

Electronic Ballast 2-Lamp 120-277V HOElectronic Ballast, Fluorescent, Input Voltage: 120/277V, Programmed Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F48T8/HO, (1 or 2) F60T8/HO, (1 or 2) F72T8/HO or (1 or 2) F96T8/HO.
Also known as: 781087035801, ICN2S8635I

Specifications

Wattage: 55, 44, 65, 86
Family / Style: Centium
Type: Programmed Start, High Output, Electronic
Volts AC: 120, 277
Shape: T8 (Tubular)
Wattage: 55, 44, 65, 86
Type: Programmed Start, High Output, Electronic
Shape: T8 (Tubular)
Family / Style: Centium
Volts AC: 120, 277

Customer Reviews

No reviews for this product
(0)