3-Way Toggle Switch, Red

Item #: 50164

Cat #: 1223-2R

UPC: 078477223468

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red.

Overview

20 Amp, 120/277 Volt, 1HP at 120V or 2HP at 240V-277V, Toggle 3-Way AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red.
20-Amp, 120/277-Volt, Toggle 3-Way AC Quiet Switch, Extra Heavy Duty Spec Grade, Self Grounding, Back and Side Wired, Red
Also known as: 078477223468, 1223-2R

Specifications

Type: 3-Way, Toggle Switch, Industrial Grade, Self-Grounding
Color: Red
Volts AC: 120, 277
Amps: 20
Type: 3-Way, Toggle Switch, Industrial Grade, Self-Grounding
Volts AC: 120, 277
Color: Red
Amps: 20

Customer Reviews

No reviews for this product
(0)