60W 120V MEDIUM A

Item #: 50159

Cat #: 31381-965

UPC: 785652381966

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SGL 31381-965 60W 120V MEDIUM A

Overview

SGL 31381-965 60W 120V MEDIUM A
Also known as: 785652381966, 31381-965

Specifications

Volts AC: 12
Base: Medium Screw (E26)
Color: Frosted
Wattage: 50
Color Temperature: 2700 (Warm White)
Volts AC: 12
Color: Frosted
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Wattage: 50

Customer Reviews

No reviews for this product
(0)