Enclosure, NEMA 4, Continuous Hinge With Clamps, 8" x 6" x 3.5"

Item #: 501555

Cat #: SCE-806CHNF

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4, Continuous Hinge With Clamps, 8 Inch x 6 Inch x 3.5 Inch, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 4, Continuous Hinge With Clamps, 8 Inch x 6 Inch x 3.5 Inch, Steel/Gray Powder Coat
Also known as: SCE-806CHNF

Specifications

Mounting: Surface
Material: Steel
Height: 8 in
Width: 6 in
Depth: 3.500 in
IP/NEMA Rating: NEMA 4
Mounting: Surface
Height: 8 in
Depth: 3.500 in
Material: Steel
Width: 6 in
IP/NEMA Rating: NEMA 4

Customer Reviews

No reviews for this product
(0)