Single-Pole Toggle Switch, 15A, 120/277V, Red, Industrial Grade
Item #:
50141
Cat #:
1201-2R
UPC:
078477240656
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Selfgrounding, Back & Side Wired, - Red
Overview
15 Amp, 120/277 Volt, Toggle Single-Pole AC Quiet Switch, Industrial Grade, Selfgrounding, Back & Side Wired, - Red
Also known as: 078477240656, 1201-2R
Specifications
Type: | Toggle Switch, Industrial Grade, Self-Grounding |
Color: | Red |
Volts AC: | 120, 277 |
Poles: | 1 |
Amps: | 15 |
Type: | Toggle Switch, Industrial Grade, Self-Grounding |
Volts AC: | 120, 277 |
Amps: | 15 |
Color: | Red |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)