Limit Switch, Explosion-Proof, Side Rotary, 2NO/NC, DPDT, Snap Action

Item #: 501408

Cat #: LSXH4L

UPC: 784549363542

Sign In or Register to view pricing and more.
Documents & Guides
Limit Switch, Explosion-Proof, Side Rotary, Lever Not Included, 10 Amp, 600 Volt Ac, 250 Volt DC, 2 Normally Open, 2 Normally Closed, Double Pole/Double Throw, Snap Action, 3/4 Inch NPT

Overview

Limit Switch, Explosion-Proof, Side Rotary, Lever Not Included, 10 Amp, 600 Volt Ac, 250 Volt DC, 2 Normally Open, 2 Normally Closed, Double Pole/Double Throw, Snap Action, 3/4 Inch NPT
MICRO SWITCH™ LSX hazardous area switches are designed for use in adverse environments. They are approved for use in hazardous locations and NEMA classified atmospheres because their rugged housings have integral flame paths. These flame paths force internal expanding gases to cool below external atmosphere ignition temperatures before they leave the housing. The LSX also features tracking interchangeability with MICRO SWITCH™ BX Series Hazardous Area switches.
Also known as: 784549363542, LSXH4L

Specifications

Mounting: Panel
Volts DC: 250
Poles: 2
Type: Limit Switch
Amps: 10
Volts AC: 600
Mounting: Panel
Poles: 2
Amps: 10
Volts DC: 250
Type: Limit Switch
Volts AC: 600

Customer Reviews

No reviews for this product
(0)