Cordset, DC Micro M12, 4 Pin, Right Angle, Female, 2m, Yellow

Item #: 50139

Cat #: 889D-R4AC-2

UPC: 662072794852

Documents & Guides
Cordset, DC Micro M12, 4 Pin, Right Angle, Female, 2 meter, Yellow
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cordset, DC Micro M12, 4 Pin, Right Angle, Female, 2 meter, Yellow
Also known as: 662072794852, 889D-R4AC-2

Specifications

Type: Cable
Length: 2 m
Volts AC: 120
Shape: A21 (Arbitrary)
Wattage: 50
Type: Cable
Volts AC: 120
Wattage: 50
Length: 2 m
Shape: A21 (Arbitrary)

Customer Reviews

No reviews for this product
(0)