Load Center, Main Lug Only, 125A, 12/12, 120/240VAC, 65kAIC, NEMA 1

Item #: 501350

Cat #: QO124L125PG

UPC: 785901133865

Sign In or Register to view pricing and more.

Overview

Load Center, Main Lug Only, 125 Amp, 24 Space 24 Circuit, 120/240 Volt AC, Plug-On Neutral, 65 kAIC, NEMA 1
Square D™;Load Centers, Industry leading offer since 1955, QO Load Centers feature compatibility with QO ¾” circuit breakers with Visi-Trip, shielded tin-plated copper bus bars, backed-out neutral terminal screws, Plug-on Neutral solution for all the Load Centers of 12 spaces and above, fully convertible mains and top or bottom feed, among other innovative and high quality characteristics.
Also known as: 785901133865, QO124L125PG

Specifications

Amps: 125
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug, Load Center
Circuits: 24
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Amps: 125
Mounting: Surface
Phase: 1
Type: Main Lug, Load Center
Standards: California Proposition 65
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 24
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)