This product may not be available in all locations.
1
more
Breaker, 1P, 15A, 120VAC, Plug On Neutral AFCI, 10kAIC
Item #: 501347
Cat #: QO115PCAFI
UPC: 785901062615
Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 1-Pole, Type QO, Plug on Neutral, Combination, Arc-Fault/Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC
Overview
15 Amp, 1-Pole, Type QO, Plug on Neutral, Combination, Arc-Fault/Ground-Fault Circuit Interrupter (GFCI), 10 kAIC, 120V AC
QO(B) circuit breakers come in plug-on or bolt-on options and a complete range of amperages and interrupting ranges to fit into various QO distribution panels. QO is the “World’s Finest” Industry leading offer since 1955, with features engineered for faster installation, reliability and quality.
Also known as: 785901062615, QO115PCAFI
Specifications
Family / Style: | QO |
Volts AC: | 120 |
Poles: | 1 |
Amps: | 15 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Family / Style: | QO |
Poles: | 1 |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Amps: | 15 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)