Cable, Micro 400, 2m, PVC Jacket, Patchcord

Item #: 501337

Cat #: 445L-AC8RJ2

UPC: 885630011127

Sign In or Register to view pricing and more.
Documents & Guides
Cable, GuardMaster, GuardShield, Patchcord, 2 meter, PVC Jacket, Micro 400

Overview

Cable, GuardMaster, GuardShield, Patchcord, 2 meter, PVC Jacket, Micro 400
Also known as: 885630011127, 445L-AC8RJ2

Specifications

Length: 2 m
Type: Patchcord, M12/RJ45 Connector
Jacket: PVC, Polyvinyl Chloride
Length: 2 m
Jacket: PVC, Polyvinyl Chloride
Type: Patchcord, M12/RJ45 Connector

Customer Reviews

No reviews for this product
(0)