Marker Cards, 1 - 20, Snap-In, Individual, 6mm x 10mm

Item #: 501333

Cat #: 1492-MN81H1-20

UPC: 781180901294

Sign In or Register to view pricing and more.
Documents & Guides
Marker Cards, 1 - 20, for 1492-HM1, HM2, HM3, 1492-CB Circuit Breakers, Snap-In, 6 mm x 10 mm, 120 on a Card, 5 in a Package

Overview

Marker Cards, 1 - 20, for 1492-HM1, HM2, HM3, 1492-CB Circuit Breakers, Snap-In, 6 mm x 10 mm, 120 on a Card, 5 in a Package
Also known as: 781180901294, 1492-MN81H1-20

Specifications

Mounting: Snap On
Family / Style: 1492
Type: Marker Cards
Mounting: Snap On
Type: Marker Cards
Family / Style: 1492

Customer Reviews

No reviews for this product
(0)