![Two Door N4X 316SS with handle Two Door N4X 316SS with handle](https://rexel-cdn.com/products/image.jpg?i=AA84BA1B-3169-44DA-A463-6E9FEFC76950&f=420)
Two Door N4X 316SS with handle
Item #: 501323
Cat #: A74H6018SS6LP3PT
UPC: 783510262211
Sign In or Register to view pricing and more.
Documents & Guides
Two-Door with 3-Point Latches, Type 4X, 74.062 x60.062 x18.062, SS Type 316
Overview
Two-Door with 3-Point Latches, Type 4X, 74.062 x60.062 x18.062, SS Type 316
These two-door enclosures provide industry-leading protection for large components or complex mounting configurations in highly corrosive environments. Three-point latching with the HOFFMAN PowerGlide padlocking handles and a foam-in-place gasket combine convenience with security. They are well-suited for use in petrochemical plants; pulp and paper processing; water treatment facilities; and food, pharmaceutical and packaging applications.
Also known as: 783510262211, A74H6018SS6LP3PT
Specifications
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
IP/NEMA Rating: | IP66, NEMA 3 |
Material: | Stainless Steel |
Customer Reviews
No reviews for this product
(0)